RAB DESIGN LIGHTING 095476 1/2” NPS 175W 347V Metal Halide Small Wallpack, Bronze
Description
Ideal for mounting above entry ways, loading docks and building perimeters.
Specifications
Brand Name | Rab Design Lighting | Item Name | Metal Halide Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 347 V |
Fixture Wattage | 175 W | Lamp Type | Metal Halide |
Housing Finish | Matte Bronze with High Gloss Reflector | Lamp Wattage | 175 W |
Light Color | White | Color Temperature | 4000 K |
Lens Type | Structured Glass | Dimensions | 330.2 mm W x 187.452 mm H |
Includes | Control Unit | UPC | 061184954763 |
Packages
1 - UNIT - 1 |