RAB DESIGN LIGHTING WPM175MH 175W 120V Metal Halide Wallpack
Specifications
Brand Name | Rab Design Lighting | Item Name | Metal Halide Wallpack |
Type | Small | Voltage Rating | 120 V |
Fixture Wattage | 175 W | Lamp Type | Metal Halide |
Housing Finish | Bronze | Series | WP |
Lens Type | Prismatic Borosilicate Glass | Housing Material | Die-Cast Aluminum |
Dimensions | 13 in L x 9 in W x 7.38 in H | Application | For Mounting Above Entryways, Loading Docks and Building Perimeters |
Packages
1 - UNIT - 1 |