RAB DESIGN LIGHTING 091091 250W RAB® Design Aluminum Metal Halide Wallpack, Bronze
Description
Die-cast aluminum with 1/2 NPS tapped holes located on the top and both sides of fixture. Mounting template on the back of the fixture. Prismatic borosilicate glass lens with continuous silicone gasket between the glass and frame. Side hinged die cast aluminum frame with lens for easy relamping. Die-formed aluminum hammer tone reflector. Medium / Mogul base 4KV pulse rated socket with nickle plated screw shell and a spring loaded center contact. Lamp included.
Specifications
Brand Name | Rab Design Lighting | Item Name | Wallpack |
Type | Large | Voltage Rating | 120/347 V |
Lamp Type | Metal Halide | Housing Finish | Powder Coated |
Lamp Wattage | 250 W | Lamp Base | E26 Medium |
Housing Material | Die-Cast Aluminum | Dimensions | 18 in W x 12.5 in D x 9.7 in H |
UPC | 061184910912 |
Packages
1 - UNIT - 1 |