PHILIPS LIGHTING 912401308347 70W Keene Fixture Wallcube Metal Hallide with Lamp Tri-Tap High Power Factor
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Metal Halide Wallcube Fixture | Type | High Power, Tri-Tap |
Fixture Wattage | 70 W | Lamp Type | Metal Halide |
Ballast Type | Tri-Tap | Includes | Lamp |
UPC | 624290300383 |
Packages
1 - UNIT - 1 |