Abbotsford
kee313175malt

SIGNIFY 150W 313 Series Wallcube Metal Hallide with 120- 347V Lamp Tri-Tap High Power Factor

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401308367

Description

The Keene Maxi/Mini Series represents the industry standard for durability and performance. This series is a good choice for perimeter security lighting, area parking lots, schools, warehouses/plants, architectural lighting, above loading docks, apartments, condos and overpasses. Rugged die cast aluminum construction ensures long life, and our bronze Duraplex IITM electrostatic powder finish resists fading, chipping, peeling and cracking. Deep die cast fins provide maximum heat dissipation, cooler operation and longer electrical component life. Heavy heat and shock resistant borosilicate glass, in combination with an optional polycarbonate shield or wire guard makes these fixtures impervious to vandalism.

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name Wallcube Fixture Type High Intensity Discharge
Voltage Rating 120 - 347 V Lamp Type Metal Halide
Lamp Wattage 175 W Includes 120 - 347 V Lamp Tri-Tap High Power Factor
UPC 624290300727

Packages

1 - UNIT - 1 40 - SS - 40