PHILIPS LIGHTING 912400169766 250W Keene Fixture Wallcube Metal Halide w/ 120- 347V Lamp Tri-Tap Glass
Description
"WC MAXI 250HAL LMP TRITAP"
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Metal Halide Wallcube Fixture | Type | High Intensity Discharge |
Voltage Rating | 120/277/347 V | Lamp Type | Metal Halide |
Housing Finish | Bronze Electrostatic Powder Coated | Series | 553 |
Lamp Wattage | 250 W | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 17 in L x 9 in W x 14 in D |
Includes | Lamp | Standards | CSA Certified |
Application | For Wet Location | UPC | 624290314953 |
Packages
1 - UNIT - 1 | 40 - SS - 40 |