PHILIPS LIGHTING 912400476191 175W 120/347V Keene Fixture Flood Metal Halide w/ Lamp Tri-Tap, Bronze
Description
"FLOODPAK,MED,175HAL,LMP,TRI"
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Metal Halide Flood Light | Type | Medium |
Voltage Rating | 120/277/347 V | Fixture Wattage | 175 W |
Lamp Type | Metal Halide | Housing Finish | Bronze |
Series | FPM | Ballast Type | CWA |
Lens Type | Clear Tempered Glass | Housing Material | Die-Cast Aluminum |
Dimensions | 12 in W x 6.6 in D x 12.9 in H | Standards | cULus Listed |
Application | Suitable for Direct or Indirect Applications, Indoors or Outdoors | UPC | 662057610009 |
Packages
1 - UNIT - 1 | 12 - SS - 12 |