PHILIPS LIGHTING 912400481275 Size5 1000W 120/347V Keene Metal Halide Fixture Flood Armored Mount with Tri-Tap Lamp, Bronze
Description
"CANLYTE (PF5A1000MAL-T)"
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Flood Light |
Type | Penta, Square Reflector, Size 5 | Voltage Rating | 120/277/347 V |
Fixture Wattage | 1000 W | Lamp Type | HID Metal Halide (Included) |
Housing Finish | Bronze | Series | PF |
Ballast Type | HID | Lens Type | Clear Tempered Soda Lime Glass |
Mounting Type | Adjustable Tenon | Housing Material | Die Cast Aluminum |
Dimensions | 21.63 in W x 11.84 in D x 22.04 in H | Standards | cUL Listed |
UPC | 190096002818 |
Packages
1 - UNIT - 1 | 15 - SS - 15 |