![keepf2a070malt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104189834.jpg?preset=medium)
PHILIPS LIGHTING 912400479080 Size2 70W 120/347V Keene Metal Halide Fixture Flood Armored Mount with Tri-Tap Lamp, Bronze
Description
"PF2,ARM,70HAL,WD,SS,LMP,TRI,BRZ"
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Metal Halide Flood Light with Lamp | Type | Tri-Tap |
Voltage Rating | 120 - 347 V | Fixture Wattage | 70 W |
Lamp Type | Metal Halide | Housing Finish | Bronze |
Series | PF2 | Lamp Base | Medium |
Ballast Type | HID | Lens Type | Clear Tempered Glass |
Mounting Type | Arm | Housing Material | Die-Cast Aluminum |
Dimensions | 9.14 in W x 5.85 in D x 10.98 in H | Standards | CSA Certified, Wet Locations, IP65 Rated |
UPC | 662057608709 |
Packages
1 - UNIT - 1 |