![keepf2y175malt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/106060418.jpg?preset=medium)
Size2 175W 120/347V Keene Metal Halide Fixture Flood Armored Mount with Tri-Tap Lamp, Bronze
Description
"PF2,YOKE,175HAL,WD,SS,LMP,TRI,BRZ"
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Metal Halide Flood Light with Lamp | Type | Rectangular, Tri-Tap |
Voltage Rating | 120/208/240/277/347 V | Fixture Wattage | 175 W |
Lamp Type | Metal Halide | Number of Lamps | 1 |
Housing Finish | Bronze | Series | PF2 |
Ballast Type | HID | Mounting Type | Yoke |
UPC | 662057611280 |
Packages
1 - UNIT - 1 | 6 - SS - 6 |