![keerdw175maltbrz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687827.jpg?preset=medium)
PHILIPS LIGHTING RDW175MAL-T 175W 120/347V Wall Mount Security Metal Halide w/ lamp Tri-Tap, Bronze
Description
This luminaire is designed for Indoor Outdoor lighting applications and should not be used in areas with limited ventilation or within enclosures with high ambient temperatures.
Specifications
Brand Name | Philips Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120/347 V |
Lamp Type | Metal Halide | Housing Finish | Bronze |
Lamp Wattage | 175 W | Lamp Base | E26 Medium |
Ballast Type | Electronic Ballast Standard | Housing Material | Aluminum |
Dimensions | 229 mm L x 318 mm W x 218 mm H | UPC | 624290529937 |
Packages
1 - UNIT - 1 |