CANLYTE TLW050NMAL-1 Polycarbonate
Description
Wallprism fixtures use for security, accent and perimeter lighting over entrance ways, garages and alleys.
Specifications
Brand Name | Philips Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | Metal Halide | Housing Finish | Bronze |
Lamp Wattage | 50 W | Housing Material | Plastic |
Dimensions | 279 mm L x 178 mm W x 127 mm H | UPC | 624290102420 |
Packages
1 - UNIT - 1 |