Abbotsford
holw4250mh12sg

ACUITY BRANDS W4250MH12SG 250W 120V Acuity Metal Halide Wall Pack Fixture, Gray

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:W4250MH12SG

Description

Perimeter and security lighting require excellent control and uniformity. Light trespass and glare must be minimized as should pockets of shadow. The Wallpack IV luminaire excels at this, requiring fewer units to achieve needed light levels. This control readily transfers to lighting other areas such as uniflow garages and underpasses for the most economical solutions. Wallpack IV features a borosilicate glass refractor for precise illumination - and it never yellows from heat or UV. Sockets are field adjustable for maximum control of light throw. All housings are formed of die cast aluminum for corrosion resistance. This is complemented by a seven stage polyester powder paint finish in a wide variety of colors. Vandal resistant options are available.

Specifications

Brand Name Acuity Brands Item Name Metal Halide Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 250 W Lamp Type Metal Halide
Housing Finish Matte Gray Lamp Wattage 250 W
Lamp Base E39 Mogul Lens Type Structured Glass
Dimensions 355 mm W x 178 mm H Includes Control Unit

Packages

1 - UNIT - 1 8 - SKID - 8