HUBBELL C18175HT 175W 120/277/347V Hubbell Lighting C18 Series Metal Halide Wallpack, Bronze
Description
Wall fixture half moon style with lamp and heavy duty die cast aluminium housing components with powder coat ¿nish. Heat and impact resistant tempered glass lens in a removable door frame. Silicone rubber gasket included to prevent any water leakage from the outside. Complete with stainless steel external hardware.
Specifications
Brand Name | Hubbell | Item Name | Metal Halide Wallpack |
Voltage Rating | 120 - 347 V | Fixture Wattage | 175 W |
Lamp Type | Metal Halide | Housing Finish | Bronze |
Lamp Wattage | 175 W | Lens Type | Transparent Glass |
Dimensions | 185 mm L x 460 mm W x 230 mm H |
Packages
1 - UNIT - 1 |