Abbotsford
hubwgh175ht

HUBBELL WGH175HT 175W Fixture Wall Pack Metal Halide Tri-Tap

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:WGH175HT

Description

Wall fixture with Tri-Tap® ballast and lamp ideal for perimeter lighting. Borosilicate glass refractor softens lamp image and provides uniform distribution. Cast aluminium frame holds lens and seals to housing gasket with two stainless steel screws. Have dark bronze powder paint ¿nish.

Specifications

Brand Name Hubbell Item Name Metal Halide Wallpack
Type Indirect Light Outlet Voltage Rating 120 - 347 V
Fixture Wattage 175 W Lamp Type Metal Halide
Housing Finish Bronze Lamp Wattage 175 W
Lens Type Structured Glass Dimensions 184 mm L x 330 mm W x 229 mm H

Packages

1 - UNIT - 1