HUBBELL WGH400HT 400W Fixture Wall Pack Metal Halide Tri-Tap
Description
Wall fixture with Tri-Tap® ballast and lamp ideal for perimeter lighting. Borosilicate glass refractor softens lamp image and provides uniform distribution. Cast aluminium frame holds lens and seals to housing gasket with two stainless steel screws. Have dark bronze powder paint ¿nish.
Specifications
Brand Name | Hubbell | Item Name | Metal Halide Wallpack |
Type | Indirect Light Outlet | Voltage Rating | 120 - 347 V |
Fixture Wattage | 400 W | Lamp Type | Metal Halide |
Housing Finish | Bronze | Lamp Wattage | 400 W |
Lens Type | Structured Glass | Dimensions | 330 mm L x 432 mm W x 229 mm H |
Packages
1 - UNIT - 1 |