![ykltwac100m120347lpicsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15806015.jpg?preset=medium)
ACUITY 592114 Lithonia Lighting Contour® Series Mini Wall Pack Polycarbonate Refractor, Dark Bronze
Description
Cutoff mini wallpack, 100 Watt Metal Halide, Lamp installed
Specifications
Brand Name | Acuity Brands | Item Name | Metal Halide Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 347 V |
Fixture Wattage | 100 W | Lamp Type | Metal Halide |
Number of Lamps | 1 | Housing Finish | Matte Bronze |
Lamp Wattage | 100 W | Light Color | White |
Color Temperature | 4000 K | Ballast Type | Magnetic ballast |
Lens Type | Structured Plastic | Lumens | 8500 lm |
Dimensions | 292 mm W x 227 mm H | Includes | Control Unit |
Standards | CSA | Application | Façade, Sidewalk |
UPC | 784231139387 |
Packages
1 - UNIT - 1 | 64 - SKID - 64 |