![ykltwac70m120347lpicsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15806011.jpg?preset=medium)
ACUITY 592119 70W 120/347V Medium Base, Polycarbonate Cutoff Mini Wall-Pack, Dark Bronze
Description
Cutoff mini wallpack, 70 Watt Metal Halide, Lamp installed
Specifications
Brand Name | Acuity Brands | Item Name | Metal Halide Wallpack |
Type | Direct Light Outlet, Symmetric, Non-Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 70 W | Lamp Type | Metal Halide |
Housing Finish | Matte Bronze | Lamp Wattage | 70 W |
Ballast Type | Conventional/Low-Loss Compensated | Lens Type | Structured Plastic |
Lumens | 5200 lm | Mounting Type | Wall |
Dimensions | 254 mm W x 227 mm H | Includes | Control Unit |
UPC | 784231139400 |
Packages
1 - UNIT - 1 | 64 - SKID - 64 |