Abbotsford
ykltwh250m120347lpi

ACUITY 563720 250W 120/347V Lithonia Lighting Die-Cast Metal Halide Wall Pack Glass Refractor, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:563720

Description

Outdoor storage areas, warehouse and factory perimeters and loading docks. Construction: Rugged, corrosion-resistant, die-cast aluminum. Corrosion-resistant external hardware includes slotted hex-head fasteners. Finish: Standard finish is electrostatically-applied, oven-cured, dark bronze (DDB) corrosion-resistant polyester powder paint. Optics: Reflector is specular anodized aluminum. Refractor is prismatic borosilicate glass which is sealed and gasketed to inhibit the entrance of outside contaminants. Electrical: Electrical components are mounted in hinged front cover that includes primary and secondary electrical disconnect. Ballast: Low pressure sodium: High reactance, high power factor. High pressure sodium: 70-150W is high reactance, high power factor. Constant wattage autotransformer for 200-400W. Metal halide: 70-150W is high reactance, high power factor and is standard with pulse-start ignitor technology. SCWA not required. Constant wattage autotrans-former for 175-400W. Super CWA (pulse start ballast), 88% efficient and EISA legislation compliant, is required for metal halide 151-400W (SCWA option) for US shipments only. CSA, NOM or INTL required for probe start shipments outside of the US. Pulse-start ballast (SCWA) required for 200W, 320W, or 350W. Ballast is 100% factory-tested. Socket: Porcelain, horizontally oriented, single-ended bayonet base socket for 35W low pressure sodium; medium base socket for 70-150W; and mogul base socket for 175W and above, with copper alloy, nickel-plated screw shell and center contact. UL listed 1500W, 600V. Installation: Back housing is separated from front housing, eliminating ballast weight and promoting easy handling. Top 3/4 threaded wiring access. Back access through removable 3/4 knockout. Feed-thru wiring can be achieved by using a condulet tee. Mount on any vertical surface. Not recommended in applications where a sprayed stream of water can come in direct contact with glass lens. Listings: UL Listed (standard). CSA or NOM Certified. UL listed for 25°C ambient and suitable for wet locations. IP65 rated (250 watt and below) or IP54 rated (400 watt) in accordance with IEC Standard 529.

Specifications

Brand Name Acuity Brands Item Name Metal Halide Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 347 V
Fixture Wattage 250 W Lamp Type Metal Halide
Housing Finish Matte Dark Bronze with High Gloss Reflector Lamp Wattage 250 W
Lamp Base E39 Lumens 25000 lm
Enclosure Type IP65 Housing Material Aluminum
Dimensions 413 mm W x 203 mm H Includes Control Unit

Packages

1 - UNIT - 1 16 - SKID - 16