Abbotsford
ykltwr1175m120347lpi

ACUITY 512467 175W 120/347V Lithonia Lighting Metal Halide Fixture Wall Pack with Lamp, Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:512467

Description

Ideal for mounting above entryways and loading docks. Construction: Rugged, corrosion-resistant die-cast aluminum back housing and hinged door frame. Castings are sealed with a one-piece gasket to inhibit the entrance of external contaminants. Finish is bronze polyester powder paint for lasting durability. Optics: Refractor is prismatic borosilicate glass. Reflector is die-formed anodized stippled aluminum. Medium-base lamp included in carton. Electrical HID: Ballast is high-reactance, high-power-factor for 70-150W. Ballast is 100% factory-tested. Compact fluorescent: Electronic, high-frequency, multi-volt ballast. Socket: Medium base socket, nickel-plated screw shell and center contact. Installation: Housing is configured for mounting directly over a standard 4 outlet box or for surface wiring via any of three convenient 1/2 threaded conduit entry hubs. Listing: UL Listed to US and Canadian safety standards. Suitable for wet locations (25°C maximum ambient temperature).

Specifications

Brand Name Acuity Brands Item Name Metal Halide Wallpack
Type Direct Outlet, Symmetric Voltage Rating 120 - 347 V
Fixture Wattage 175 W Lamp Type Metal Halide (Lamp Included)
Number of Lamps 1 Housing Finish Bronze, Matte
Lamp Wattage 175 W Lens Type Structured Glass
Housing Material Aluminum Dimensions 229 mm L x 330 mm W x 188 mm H
Includes Control Unit

Packages

1 - UNIT - 1