Abbotsford
ykltwr2400m120347lpi

ACUITY 512466 400W 120/347V Metal Halide TWR Series Die-Cast Wall Pack Glass Refractor, Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:512466

Description

Ideal for mounting above entryways and loading docks. Construction: Rugged, corrosion-resistant die-cast aluminum back housing and hinged door frame. Castings are sealed with a one-piece gasket to inhibit the entrance of external contaminants. Finish is bronze polyester powder paint for lasting durability. Electrical: Ballast is constant wattage autotransformer. Ballast is 100% factory-tested. Metal halide: super CWA pulse start ballasts, 88% efficient and EISA compliant, are required for 250-400W (must order SCWA option) for US shipments only. CSA required for pulse start shipments to Canada. 250M and 400M do not comply with California Title 20 regulations. Socket: Mogul-base socket, nickel-plated screw shell and center contact. Optics: Refractor is prismatic borosilicate glass. Reflector is die-formed anodized stippled aluminum. Mogul-base lamp included in carton. Installation: Housing is configured for mounting directly over a standard 4 outlet box or for surface wiring via any of three convenient 1/2 threaded conduit entry hubs. Listing: UL Listed to US and Canadian safety standards. Suitable for wet locations (250C maximum ambient temperature).

Specifications

Brand Name Acuity Brands Item Name Wallpack
Type Direct Light Outlet, Asymmetric Voltage Rating 120/347 V
Lamp Type Metal Halide Number of Lamps 2
Housing Finish Bronze Lamp Wattage 400 W
Lamp Base E39 Housing Material Aluminum
Dimensions 235 mm L x 454 mm W x 318 mm H

Packages

1 - UNIT - 1