![cfifh4wh4va](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104103815.jpg?preset=medium)
TriLyte FH4 Series Narrow-Body Wireguard/Lens, White
Description
"FH4WG4-VA"
Specifications
Brand Name | Philips Lighting | Sub Brand | TriLyte |
Item Name | Wireguard/Lens | Lamp Type | T8 |
Material | 20 ga Cold Rolled Steel | Color | White |
Mounting | Surface, Stem or Chain | Type | Narrow Body |
Series/Model | FH4 | Dimensions | 4 ft L |
For Use With | Surface Mount Fluorescent | UPC | 784197336684 |
Packages
1 - UNIT - 1 |