
PHILIPS LIGHTING 4 ft 2-Lamp SB Series Wire Guard
Description
Hinge and latch positive-lock construction, complete with longitudinal and transverse struts for secure protection.
Specifications
Brand Name | Philips Lighting | Item Name | Wire Guard |
Material | Metal | Color/Finish | Gray |
Dimensions | 4 ft | Type | Symmetric, Direct Outlet |
For Use With | SB248, SB1W4 Luminaire | UPC | 622252067206 |
Packages
1 - UNIT - 1 |