Abbotsford
appkrg2

EGS KRG2 Appleton Hazardous and Wet Locations Glass Refractor Guard

Price $170.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KRG2

Description

Appleton Mercmaster series have reflectors thick, tough fiberglass reinforced white polyester, vented for cooler operation. Fixture bodies have stainless steel threaded inserts to receive stainless steel screws for reflector and guard. Silicone rubber gaskets seals out moisture, dirt and dust. Solid aluminum inner reflector improves photometric efficiency. Ballast housing, hoods and guards are aluminum with epoxy powder coat finish. Sloped surface sheds insulating dust, dirt, and combustible fibers. Provides cleaner, larger surface area for better heat dissipation. Fuses mount to hood optional. Heat-resistant globes, refractors and enclosed reflectors thread into ballast

Specifications

Brand Name Appleton Sub Brand Mercmaster III
Item Name Refractor Wire Guard Material Aluminum
Color/Finish Gray Type Glass Refractor Guard
For Use With Mercmaster III Globe Fixtures Standards Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 1598A, UL 844, UL 60079-0, UL 60079-15, UL E10444, C22.2 No. 250, C22.2 No. 137, CAN E60079-0, CAN E60079-15, CSA 025428
Application For Enclosed And Gasketed Low Profile Compact Fluorescent Fixtures UPC 781381549417

Packages

1 - UNIT - 1