![edwsti9633](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12412163.jpg?preset=medium)
CHUBB EDWARDS 15 inch Analog Clock Wire Guard
Description
15" Analog Clock Wire Guard.
Specifications
Brand Name | Edwards-Signals | Item Name | Wire Guard |
Material | 9 ga Steel | Color/Finish | Polyester-Coated |
Dimensions | 20 in dia | For Use With | Analog Clocks and Bells |
UPC | 662950963301 |
Packages
1 - UNIT - 1 |