![keevt131](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687883.jpg?preset=medium)
CANLYTE VT131 Cast aluminum guard,
Description
Cast aluminum guards screw-on type. CSA approved
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Wire Guard | Material | Cast Aluminum |
Color/Finish | Gray | Dimensions | 3-1/2 in dia |
Type | Screw-On | For Use With | Vapourtight Fixtures |
Standards | CSA Certified | UPC | 624290103663 |
Packages
1 - UNIT - 1 | 20 - SS - 20 |