HUBBELL MBAG MB Series Globe Guard
Description
The MB Series is a compact low bay light fixture using compact fluorescent and HID lamps. The design of the MB Series makes it suitable for harsh and hazardous environments using a cast copper-free aluminum. Its low profile and compact design allow the MB Series to fit in areas where larger fixtures would not fit while still supplying high quality illumination.Globe guard for MB Series.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Guard | Material | Copper-Free Aluminum |
Color/Finish | Tan/Powder Epoxy Paint | Dimensions | 6-9/32 in W x 6-9/32 in D x 7-3/8 in H |
Type | Aluminum globe guard | For Use With | MBG Glass Globe |
Application | For use with MB Series lighting. | UPC | 783936992389 |
Packages
1 - UNIT - 1 |