![litk1224caaa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11901203.jpg?preset=medium)
LITELINE K1224CAAA 23-3/4 inch x 47-3/4 inch K12 Prismatic Lens
Description
K12 is a quality extruded lens with a square base female conical prism pattern that yields excellent light output and very good brightness control. The diagonally oriented prism pattern, with optically designed square inversed prisms make the K12 an exceptionally strong, lightweight sparkling panel that provides excellent light control.
Specifications
Brand Name | Liteline | Item Name | Prismatic Lens |
Material | Plastic | Color | Clear |
Type | Symmetric | Dimensions | 47-3/4 in L x 23-3/4 in W |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |