LITELINE 2 ft x 4 ft Louver Parabolic Spec Silver
Description
Parabolic louver shall be one piece injection moulded of (polystyrene or acrylic) with all parabolic surfaces prepared with primary undercoat, and a (highly specular) vacuum metalized finish or a (semi-specular/satin) painted finish.
Specifications
Brand Name | Liteline | Item Name | Louver |
Shape | Parabolic | Material | Polystyrene |
Color | Specular Silver | Dimensions | 47-3/4 in L x 23-11/16 in W |
Application | For Areas Using CRT/VDT Terminals, Office Buildings, Hospitals | UPC | 771250400000 |
Packages
1 - UNIT - 1 |