EGS 1433 McGill® PROTECTOR “O” Guard Open Bottom Heavy-Duty, Silver, for 100W Bulb
Description
MCGILL® Wire lamp guards open bottom heavy-duty with universal collars help prevent breakage and theft. 10 or 12 gauge, zinc-plated construction ensures long life it is easy to install. Spot welded steel wire ensures long life.
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Wire Guard | Material | 10 - 12 ga Steel |
Color/Finish | Zinc Plated | Dimensions | 1-1/2 in dia |
Type | Open Bottom | For Use With | 100 W Bulb |
Standards | OSHA Compliant | Application | For Wire Lamp Guards with Universal Collars Help Prevent Breakage and Theft |
UPC | 036283289009 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 12 - UNIT - 12 |