
EGS 14381 McGill® Wire Guards for PAR and R-38 Lamps
Description
MCGILL® Wire lamp guards for PAR and R-38 lamps with universal collars help prevent breakage and theft. Open bottom heavy-duty, 10 or 12 gauge, zinc-plated construction ensures long life it is easy to install. Spot welded steel wire ensures long life.
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Wire Guard | Material | 10 - 12 ga Steel |
Color/Finish | Zinc Plated | Dimensions | 1.69 - 2.63 in dia |
For Use With | 100 W PAR and R-38 Lamps | Standards | OSHA Compliant |
Application | For Wire Lamp Guards with Universal Collars Help Prevent Breakage and Theft | UPC | 036283289900 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |