ACUITY 103VMH 4 ft Replacement Lenses for 3200 GESB
Description
Clear acrylic prismatic diffuser.
Specifications
Brand Name | Acuity Brands | Item Name | Surface Mount Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | T8 | Housing Finish | Clear Acrylic Prismatic |
Dimensions | 1215 mm L x 162 mm W |
Packages
1 - UNIT - 1 | 90 - SKID - 90 |