![ykldbw48os](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317492207.jpg?preset=medium)
ACUITY 305836 4ft x 10in Clear Acrylic Prismatic Diffuser Direct Outlet, White
Description
4 foot x 10 clear acrylic prismatic diffuser. Its linear side prisms controls brightness and the pyramidal bottom prisms minimize lamp image. Polycarbonate, 4 x10 , Clear Acrylic
Specifications
Brand Name | Acuity Brands | Item Name | Diffuser |
Material | Acrylic | Color | White |
Type | Direct Outlet | Dimensions | 4 ft L x 10 in W |
UPC | 784231056509 |
Packages
1 - UNIT - 1 |