ACUITY Fluorescent Replacement Lens for 4 ft BWX Series Commercial Wraparound
Description
ACUITY
Specifications
Brand Name | Lithonia Lighting | Item Name | Replacement Diffuser |
Material | Acrylic | Color | White |
Dimensions | 4 ft L | For Use With | BWX Wraparound Fixture |
Includes | All Mounting Hardware | Application | For Residential and Light Commercial Applications, Ideal for Under Cabinets Offering Shadow-Free Lighting in Kitchens and Work Areas, in Bookcases, Display Cabinets or above Cabinets Setting a Warm, Inviting Atmosphere in the Kitchen |
UPC | 784231109274 |
Packages
1 - UNIT - 1 |