![ykldfmlwl48](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/514389656.jpg?preset=medium)
ACUITY 4 ft Replacement Acrylic Diffuser for FMLWL48 Series, White
Description
Replacement lens for LED wrap.
Specifications
Brand Name | Lithonia Lighting | Item Name | Replacement Lens |
Shape | Linear | Lamp Type | LED |
Material | Acrylic | Color | White |
Mounting | Flush | Dimensions | 48 in L x 3 in W x 1-1/2 in H |
For Use With | FMLWL48 LED Wrap | UPC | 888791448634 |
Packages
1 - UNIT - 1 |