
ACUITY 48 inch Replacement Diffuser for 2-Lamp
Description
Replacement Diffuser, Wide SB Series Fixtures, For Use With 2UJT5 and 3XY83. 100% acrylic prismatic. Diffuser hinges open from both sides for easy cleaning and service.
Specifications
Brand Name | Lithonia Lighting | Item Name | Replacement Diffuser |
Material | Acrylic/Plastic | Color | Clear |
Dimensions | 48 in L x 8.7 in W x 2.3 in H | Standards | cUL Listed |
Application | 4 ft Square Basket Narrow SB Series 2 Fluorescent Lamp Wraparound Fixture | UPC | 784231014929 |
Packages
1 - UNIT - 1 |