![yklwgibz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11945101.jpg?preset=medium)
ACUITY 103L3T 48-inch I-Beam T8 Fluorescent High Bay Wireguard, White
Description
Wireguard, Fixture Accessory, For Use With IBEAM Fixtures, Zinc-Coated, Length 48 In, Height 4 In, Width 17 In, Includes Wireguard And Clips
Specifications
Brand Name | Acuity Brands | Item Name | Wire Guard |
Color/Finish | White | Dimensions | 48 in L x 17 in W x 4 in H |
Type | Symmetric | For Use With | I-Beam T8 Fluorescent High Bay Fixtures |
Includes | Wireguard, Clip |
Packages
1 - UNIT - 1 | 42 - SKID - 42 |