![yklwgibz19](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/370080933.jpg?preset=medium)
ACUITY 200F4A IBZ Series Standard 6-Lamp Wireguard
Description
Standard 6-lamp wire guard for IBZ Series Fluorescent High Bay.
Specifications
Brand Name | Lithonia Lighting | Item Name | Wire Guard |
Material | Steel | Color | Silver/Painted |
Dimensions | 48 in L x 19-1/2 in W x 2-1/2 in H | For Use With | IBZ/IBZT5 HO 6-Lamp Fixture |
Application | For Manufacturing, Warehousing, Commercial and Industrial Facilities | UPC | 745977102844 |
Packages
1 - UNIT - 1 | 22 - SKID - 22 |