ACUITY 425142 4ft Wire Guard for L /LA Series, White
Description
Wireguard for L/LA Series
Specifications
Brand Name | Lithonia Lighting | Item Name | Wire Guard |
Material | Steel | Color/Finish | White/Enamel |
Dimensions | 48 in L x 11.7 in W x 2-1/2 in H | For Use With | LR48 and LAR48 Reflectors, L/LA Series Fixture |