![desdlled24a4kylwlh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11585727.jpg?preset=medium)
RAB DESIGN LIGHTING 24W 120V LED Dock Light, Yellow
Description
RAB Design DL-LED24 LED Dock The DL-LED24 is a dock light with an adjustable head that replaces a 100W metal halide fixture. The fixture has air flow fins at the back for heat dissipation. The DL-LED 24 is suitable for outdoor locations and is rated IP66.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Docklight | Type | Retrofit Head |
Lamp Wattage | 24 W | DLC | Y |
DLC Code | PLWOESNU4T3Z | DLC Class | Standard |
DLC Version | 5 | Voltage Rating | 120 V |
Lamp Type | 4000 K LED | Lumens | 1920 lm |
UPC | 061184900074 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |