×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
desdlled24wlh

RAB DESIGN LIGHTING 089088 Docklight 24 W 120 VAC, Yellow Non-Dimmable, Pivoting, Symmetric

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:089088
Documents Documents

Description

Retrofits to most existing dock light arms. Extremely durable aluminum housing with a yellow powder coat paint finish. Impact resistant clear polycarbonate lens. 18 cord with a recessed 3 prong IEC type plug (20v, 60Hz). 4000k, colour rendering (CRI) 70 1,920 lumens. Minimum 50,000 hours. Working temperature -30 to 50 °C.

Specifications

Brand Name Rab Design Lighting Color Yellow
Voltage Rating 120 V UPC 061184890887

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok