![linl41](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11897290.jpg?preset=medium)
LIND EQUIPMENT L-41 500W LIND L41 Quartz-Halogen Dock Light
Description
Heavy-duty dock light has what it takes to light up entire trailers so that, it can get the job done. Suitable for even wet areas. It has a 40 inch extension arm and five pivot points to provide easy positioning. Two adjustment knobs allow fixture to pivot up and down. Safety yellow fixture, arm and grounded 6 ft cord with plug. Aluminium fixture, tubular steel arm, tempered glass lens and wire guard.
Specifications
Brand Name | Lind Equipment | Item Name | Docklight |
Type | Heavy Duty | Lamp Wattage | 500 W |
Arm Length | 40 in | Color | Yellow |
Lumens | 10500 lm | Cord Length | 6 ft |
Lens Type | Tempered Glass | Housing Material | Aluminum |
Includes | 2 Bulbs (1 Spare) | Standards | cULus Listed |
Packages
1 - UNIT - 1 |