DURACELL KDAY2DSE04A BATTERY FLASHLIGHT 2 AALITHIUM LED ALUM
Description
Daylight LED flashlight AA. Shock-Resistant Design. Featuring durable, hard-anodized aircraft –grade aluminum construction. Survived 10-foot-drop test. Camera inspired spot-to-flood lens. No dark spots. Patented TrueBeam Optics™ Precision-Focus lens. 80 lumens/3W LED. Captures up to 100% of light. Delivers a bright, true beam. LED Light. Extends battery life with a run time of 4 hrs.
Specifications
Brand Name | Procter & Gamble | Sub Brand | Duracell |
Item Name | Flashlight | Type | Shock-Resistant |
Wattage | 3 W | Bulb Type | LED |
Lumens | 80 lm | Housing Material | Anodized Aluminum |
Battery Type | 2 AA | Battery Burn Time | 4 hr |
UPC | 074196006825 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |