![kln55437](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255247612.jpg?preset=medium)
KLEIN TOOLS 55437 Tradesman Pro™ Work Light / Tool Bag Light / Cooler Light
Description
The Tradesman Pro Organizer Work Light is designed to work in conjunction with Klein Tools' Tradesman Pro Organizer Lighted Tool Bag. The bright LED light has a hook and magnet for hands-free use. It is powered by AAA batteries.
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Work Light | Lumens | 50 lm |
Housing Material | Plastic | Average Life | 5 hr |
Battery Type | AAA | Battery Size | AAA |
Switch Type | Button | Dimensions | 2-51/64 in |
Includes | Batteries | UPC | 092644554377 |
Packages
1 - UNIT - 1 |