The Penlight delivers 100 lumens of output for Brighter, Clearer, Easier Inspections. The innovative protective rubber bite zone at the end of the light allows you to safely direct light while performing two-handed tasks. The LED pen light is IP67 rated, making it waterproof, dustproof, and sealed to withstand the toughest job site conditions. The penlight's lens and 6000 series aircraft aluminum body are impact and corrosion resistant. The penlight’s metal clip easily attaches to your chest or pant pockets for quick access and everyday use. The TRUEVIEW™ High Definition output illuminates more of your work area with brighter natural light optimized for high color accuracy. The MILWAUKEE® Penlight is covered by a limited lifetime warranty.
100 LM of TRUEVIEW™ High Definition Output
6000 Series Aircraft AL BDY
Impact and Chemical Resistant Lens
LMTed Lifetime Warranty (Excludes Batteries)
On/Off and Momentary-On BTN
PWRed by (2) AAA Batteries (INCL)
Protective Rubber Bite ZN For Performing Two-handed Tasks
IP67 Rated: WPF and Dustproof