Abbotsford
mil2108

MILWAUKEE TOOL 2108 ROVER™ Magnetic Flood Light

Price $52.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2108

Description

The ROVER™ Magnetic Flood Light is a bright, versatile personal floodlight that you can Take everywhere and stick anywhere . Two built-in magnets located on the top and back of the LED flood light give you the versatility to mount the light in different orientations and deliver light wherever you need it. The LED floodlight features 300 lumens of TRUEVIEW™ High Definition Output, giving you bright, high-quality task lighting for the most accurate details and color. This Magnetic Flood Light survives repeated drops from 4 meters (12 feet) and is water and dust resistant to withstand the demands of daily use on jobsites. Maximize the light's brightness or runtime depending on the job using the high and low mode options. A built-in metal clip attaches to your pockets or tool bags. The clip can also be used as a base and rotated to direct light when resting on a surface. The ROVER™ Magnetic Flood Light's LEDs are covered by a limited lifetime warranty.


4m (12 ft) drop rated and corrosion resistant body and lens

LMTed lifetime warranty on LT and LEDs

PWRed by (2) AA batteries (INCL)

Rotating metal pocket clip functions as base

Two light output modes: High mode: 300 lumens- 5 hours; Low mode: 100 lumens- 16 hours

4m (12 ft) drop rated and corrosion resistant body and lens

PWRed by (2) AA batteries (INCL)

LMTed Lifetime Warranty on light and LEDS

Specifications

Brand Name Milwaukee Sub Brand Rover
Item Name Flood Light Type Magnetic
Bulb Type LED Lumens 300 lm High, 100 lm Low
Housing Material Plastic Beam Distance 72 m
Battery Type Alkaline Enclosure Type IP54
Color Black,Red Dimensions 5.39 in L x 0.65 in W x 0.65 in H
Includes (2) AA Batteries Standards UL Listed
UPC 045242532483

Packages

1 - UNIT - 1