Abbotsford
mil211321

MILWAUKEE TOOL 2113-21 USB Rechargeable Pivoting Flashlight

Price $109.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2113-21

Description

HIGH OUTPUT. ANY TASK. ANY POSITION. The USB Rechargeable Pivoting Flashlight is powered by REDLITHIUM USB, giving you high output light for any task from any position. The flashlight features spot and flood beam modes allowing it to change from a high powered flashlight to a versatile task light with the press of a button. It has 500 lumens of TRUEVIEW High Definition output and a 155-meter (377 feet) spot beam distance, giving you the ability to search, trace or inspect better from further away. In flood mode, the LED flashlight's 110° pivoting light head and magnet base allows you to use the task light hands-free while directing the light exactly where you need it. Maximize brightness or extend runtime with high and low flood mode options with up to 10 hours of runtime. Turn the flashlight into a right angle light with a built-in pocket clip designed for chest pockets and straps. The pivoting head LED flashlight is powered by our REDLITHIUM USB batteries. The batteries can be charged while inside the flashlight via Micro USB or swapped out with another REDLITHIUM USB battery for virtually no downtime. The USB Rechargeable Pivoting Flashlight is great for any trade professional looking for the ultimate versatility in a light and is covered by a limited lifetime warranty.


2 ft. jobsite tough, braided USB-C cable with metal ends

3X faster charge time delivers 80% charge in under 1 hour (*Using 2.1A compatible wall plug)

CHRGs REDLITHIUM™ USB battery internally with USB-C cable from USB power source or AC outlet (wall plug not included)

Fuel gauge allows fast checking of REDLITHIUM™ USB battery charge

IP54 Rated: Water and Dust Resistant

MTL pocket clip for hands-free right angle lighting

LT and LED limited lifetime warranty; 2 year warranty on REDLITHIUM™ USB battery

Three light output modes: Spot high mode: 500 lumens- 2.5 hours; Flood high mode: 400 lumens- 3 hours; Flood low mode: 100 lumens- 10 hours

REDLITHIUM™ USB PWRed lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.

2 ft. jobsite tough, braided micro-USB cable with metal ends

Specifications

Brand Name Milwaukee Item Name Pivoting Flashlight
Type Cordless, USB, Rechargeable Bulb Type LED
Lumens 500 lm Spot High, 400 lm Flood High, 100 lm Flood Low Voltage Rating 4 V
Beam Distance 155 m Battery Type Lithium-Ion
Battery Burn Time 10 hr Battery Size Battery Packs
Switch Type Push Button Cord Type Cordless
Control Type High Spot/High Flood/Low Flood Enclosure Type IP54
Color Red Dimensions 5.39 in L x 0.65 in W x 0.65 in H
Includes (1) 48-11-2130 RedLithium USB Battery, (1) 2 ft Heavy Duty Cable Standards UL Listed
UPC 045242532414

Packages

1 - UNIT - 1