STANLEY TOOLS 95-112W FLASHLIGHT TRIPOD LED
Description
Tripod design provides capability for hands-free use. Magnetized and anodized aluminum tripod legs fold together to become a regular hand-held flashlight. 3-6-9 technology gives user the choice to run the flashlight on 3, 6 or 9 AA batteries. 100° rotational head with shatter-resistant lens focuses light where it's needed most. One 1/2-watt bright white, long-lasting LED delivers a strong spot beam. Slip-resistant rubber grip and feet. On/Off switch. Compliant with ANSI, CE and RoHs standards.
Specifications
Brand Name | Stanley | Sub Brand | MaxLife 369 |
Item Name | Flashlight with Aluminum Tripod | Type | Durable, Impact-Resistant |
Bulb Type | (6) Bright White LED | Lumens | 20 lm |
Housing Material | Aluminum, ABS | Beam Distance | 86 mm Low, 282 ft High |
Battery Type | AA Alkaline | Switch Type | On/Off |
Lens Material | Polycarbonate | Color | Black |
Dimensions | 11 in L X 2-1/2 in W X 2-1/2 in H | Includes | Battery |
Standards | ANSI, CE Certified and RoHS Compliant | UPC | 076174951127 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |