
PASS & SEYMOUR AARNL2 Portable Nightlight/Flashlight, White
Description
USAGE:- Perfect for when portable light is needed, such as during a power outage or reading with little ones before bedtime.- The adorne Portable Nightlight is as innovative as it is stylish, acting as a sleek in-wall nightlight until it’s popped out to travel as a mobile flash light source.- Simply press and release the nightlight to take it with you on the go for up to eight hours of battery-operated light. Batteries come installed and recharge while in the wall caddy.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Flashlight | Type | Nightlight/Flashlight |
Voltage Rating | 125 V | Lens Material | Thermoplastic |
Color | White | Standards | cULus Listed, ETL Listed |
Application | For illumination - ability to locate device in the dark | UPC | 785007024951 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |