
RACK-A-TIERS 12 inch Bat Flashlight, Black
Description
The Bat Flashlight has a durable, scratch and corrosion resistant anodized aluminum frame.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Handheld Flashlight |
Type | Bat | Bulb Type | LED |
Housing Material | Aluminum | Battery Size | AAA |
Color | Black | Includes | (3) Battery |
UPC | 625912537507 |
Packages
1 - UNIT - 1 |